The store will not work correctly in the case when cookies are disabled.
Select Z Axis Power Table Feed -110v
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | CE-500SZ |
Features & Benefits | For 2V, 3V and 5V milling machine of longitudinal feed
Speed range: 4~160 max 160R.P.M
Voltage: 110V 50/60Hz
Max. torque: 650 in.-lb.
Net weight: 5.8 kg
Gross weight: 6.5kg
Packing size: 267x176x370mm
Requires transformer |
---|
Why we are loved
Rated ‘World-class’ for customer service