The store will not work correctly in the case when cookies are disabled.
Nine9 14mm Spot Drill Holder
Technical Specification
More Information Brand | Nine9 |
Cutting Diameter (mm) | 14 |
Manufacturer Part Number | 604004 |
Features & Benefits | For corner rounding using NC spot drill shank
Utilizes standard NC spot drill holders
Holders and inserts are interchangeable |
Key | NK-T15 |
Shank Diameter | 16 mm |
Overall Diameter (mm) | 16 |
Overall Length (mm) | 100 |
Screw | NS-3580 2.5 Nm |
---|
Why we are loved
Rated ‘World-class’ for customer service