Pre-drilled for floor fixing (no fixings included). Maximum capacity per rack: 4000kg. Dimensions (mm): 1832 (H) x 840 (W) x 890 (D).
Features & Benefits
Heavy-duty horizontal bar racks are freestanding units for the storage of bars, pipes and tubes etc.
End stops retain products in position. Pre-drilled for floor fixing (no fixings included)
These units are powder coated in blue and require no bracing, therefore can be positioned as required
Racks can be positioned back to back to provide double-sided units
Maximum capacity per rack- 4000 kgs