The store will not work correctly in the case when cookies are disabled.
Hertel 3/16 x 2in x .062 Rad Solid Carbide 2 Flute Double End Corner Rounding End Mill
0 in stock today, 1 available in 43 days
Product Information
Corner rounding cutter with an accurate ground radius, suitable for producing accurate corner radii around the perimeter of components.
Technical Specification
More Information Brand | Hertel |
Cutting Width (in) | 3/16 |
Manufacturer Part Number | CFR16303L |
Material | Solid Carbide |
Features & Benefits | Corner rounders can provide uniform finish on corners
Radius is form relieved
Tolerance +.000/-.002 |
Number of Flutes | 2 |
Coating/Finish | Uncoated |
Style | Double End |
Overall Length (in) | 2 |
Radius (in) | 0.062 |
Cutting Diameter (in) | 3/16 |
---|
Why we are loved
Rated ‘World-class’ for customer service