The store will not work correctly in the case when cookies are disabled.
Guhring 8mm 4 Flute FIREX Coated Solid Carbide End Mill 5535
0 in stock today, 1 available in 6 days
Technical Specification
More Information Brand | Guhring |
Cutting Diameter (mm) | 8 |
Manufacturer Part Number | 05535 008.000 |
Features & Benefits | FIREX coating
Right hand cutting direction
35 - 38° helix angle
45° chamfer angle
Standard tool length
Shank meets DIN 1835HB standards
Meets DIN 6527L standards
h10 tolerance |
Length of Cut (mm) | 19 |
Shank Type | Weldon |
Style | 5535 |
Type | End Mill |
Helix Angle | 38 |
Material | Solid Carbide |
Helix Angle (°) | 38 ° Helix |
Number of Flutes | 4 |
Coating/Finish | Fire |
Overall Length (in) | 2.48 |
Overall Length (mm) | 63 |
---|
Why we are loved
Rated ‘World-class’ for customer service