The store will not work correctly in the case when cookies are disabled.
Coventry Toolholders BT40 ER40 x 80mm Gauge Length Toolholder
0 in stock today, 1 available in 36 days
Technical Specification
More Information Brand | Coventry Toolholders |
Collet Type | ER40 |
Manufacturer Part Number | BT40-ER40-080 |
Type | Collet Chuck |
Taper | BT40 |
Gauge Length (mm) | 80 |
Capacity (mm) | 3 - 26 |
Diameter (mm) | 63 |
Shank Size (mm) | 40 |
Product Group | BT-MAS 403 |
---|
Why we are loved
Rated ‘World-class’ for customer service