The store will not work correctly in the case when cookies are disabled.
Coventry Toolholders SK40 ER32 x 120mm Gauge Length Toolholder
Technical Specification
More Information Brand | Coventry Toolholders |
Collet Type | ER32 |
Manufacturer Part Number | DV40-ER32-120 |
Type | Collet Chuck |
Features & Benefits | Meets DIN 69871 standards |
Taper | DV40 |
Gauge Length (mm) | 120 |
Capacity (mm) | 2 - 20 |
Diameter (mm) | 50 |
Shank Size (mm) | 40 |
Product Group | EXTRA LENGTH |
---|
Why we are loved
Rated ‘World-class’ for customer service