The store will not work correctly in the case when cookies are disabled.
Hertel 1.6mm HSS Jobber Drill
Product Information
118 degree Standard Point. DIN 338N. Finish: Blue.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | CL87016981.6P |
Cutting Diameter (mm) | 1.60 |
Features & Benefits | *Sizes 0.20-0.95 mm sold in pack quantity of 10 pieces only |
Material | HSS |
Coating/Finish | Steam Oxide |
Cooling | T/Coolant |
Flute Length (mm) | 20 |
Overall Length (mm) | 43 |
---|
Why we are loved
Rated ‘World-class’ for customer service