The store will not work correctly in the case when cookies are disabled.
Hertel 3mm 2 Flute Carbide 55° Slot Drill
Product Information
Centre cutting, Right hand cutting
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | A185503 |
Cutting Diameter (mm) | 3 |
Features & Benefits | Square end, metric
2 Flute, centre cutting
Right hand cutting
55° Helical flute
Round shank
Carbide grade: K10-30
Dimensions: company standard |
Helix Angle | 55 |
Helix Angle (°) | 55.0 |
Grade | K10-30 |
Number of Flutes | 2 |
Type | High Helix End Mills |
Flute Length (mm) | 12 |
Overall Length (mm) | 50 |
End Mill Type | Square End |
---|
Why we are loved
Rated ‘World-class’ for customer service