The store will not work correctly in the case when cookies are disabled.
Kennametal SK50 ER16 x 100mm Gauge Length Toolholder
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Kennametal |
Collet Type | ER16 |
Manufacturer Part Number | 1748235 |
Model | DV50BER16100M |
Type | Single-Angle Collet Chuck |
Features & Benefits | Meets DIN 69871 standards
DIN 6499 single-angle collet chuck
Tool built to metric values and has metric retention thread |
Nut Diameter (in) | 1.102 |
Taper | 50 |
Gauge Length (mm) | 100 |
Capacity (mm) | 0.5 - 10 |
Diameter (mm) | 32.00 |
---|
Why we are loved
Rated ‘World-class’ for customer service