The store will not work correctly in the case when cookies are disabled.
Hertel 6mm 3 Flute AlCrN Fine Pitch Roughing End Mill
Product Information
AlCrN - Short Series - Suitable for high feed roughing milling, designed for stainless, alloyed & carbon steel.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | ESR00600H |
Diameter (in) | 0.24 |
Diameter (mm) | 6 |
Features & Benefits | Powder Metallurgy
Tougher than carbide - outlasts cobalt
Suitable for high feed roughing milling Hertel (AlCrN Coated)
Multi-flute (6-9mm = 3, 10-20mm = 4, 22-25mm = 5)
Weldon flatted shank
Powdered metal with TiAlN coating
Designed to machine - stainless, alloyed and carbon steels Dormer Pramet (Super-G Coated)
Multi-flute (6-20mm = 3, 25mm = 4)
Weldon flatted shank
HSCo-XP Powder Metallurgy
Designed to machine - light alloys and semi-finishing of non-ferrous materials |
Material | PM |
Number of Flutes | 3 |
Coating/Finish | Sabre Coating |
Type | Fine Pitch Roughers |
Flute Length (in) | 0.52 |
Flute Length (mm) | 13 |
Overall Length (in) | 2.28 |
Overall Length (mm) | 57 |
---|
Why we are loved
Rated ‘World-class’ for customer service