The store will not work correctly in the case when cookies are disabled.
Interstate 50 x 0.5mm 48 Teeth Coarse Pitch Slitting Saw
Unit Price - 1 + £8.21 £6.84
- 3 + £7.79 £6.49
Incl. VAT Ex. VAT
Saving 5% - 6 + £7.36 £6.13
Incl. VAT Ex. VAT
Saving 10% - 9 + £7.14 £5.95
Incl. VAT Ex. VAT
Saving 13% - 11 + £6.88 £5.73
Incl. VAT Ex. VAT
Saving 16%
Product Information
Used for shallow cutting and cut off operations. Tooth form A DIN1840. Metric slitting saws are not supplied with keyway.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 16162 |
Bore Size (mm) | 13 |
Features & Benefits | Used for medium deep cutting and cut off operations
Tooth form B DIN1840 |
Number of Teeth | 48 |
Tooth Type | Coarse Pitch |
Diameter (mm) | 50 |
Width (mm) | 0.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service