The store will not work correctly in the case when cookies are disabled.
Interstate 50 x 1.6mm 32 Teeth Coarse Pitch Slitting Saw
0 in stock today, 1 available in 70 days
Unit Price - 1 + £9.53 £7.94
- 3 + £9.04 £7.53
Incl. VAT Ex. VAT
Saving 5% - 6 + £8.53 £7.11
Incl. VAT Ex. VAT
Saving 10% - 9 + £8.29 £6.91
Incl. VAT Ex. VAT
Saving 13% - 11 + £7.98 £6.65
Incl. VAT Ex. VAT
Saving 16%
Product Information
Used for shallow cutting and cut off operations. Tooth form A DIN1840. Metric slitting saws are not supplied with keyway.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 16923 |
Bore Size (mm) | 13 |
Features & Benefits | Used for medium deep cutting and cut off operations
Tooth form B DIN1840 |
Number of Teeth | 32 |
Tooth Type | Coarse Pitch |
Diameter (mm) | 50 |
Width (mm) | 1.6 |
---|
Why we are loved
Rated ‘World-class’ for customer service