The store will not work correctly in the case when cookies are disabled.
Norton 63 x 40 x 12.7mm 60 Grit Grinding Wheel
Product Information
Norton 38A wheel use high purity aluminium oxide abrasive for cool cutting and heat sensitive applications on hardened steels.
Technical Specification
More Information Brand | Norton |
Manufacturer Part Number | 69936621565 |
Type | Grinding Wheel |
Diameter (mm) | 63 |
Features & Benefits | High purity aluminium oxide abrasive |
Size (mm) | 63 x 40 x 12.7 |
Bore Size (mm) | 12.7 |
Material | Aluminium Oxide |
Shape Reference | 5 (Rec o/s 32 x 20) |
---|
Why we are loved
Rated ‘World-class’ for customer service