The store will not work correctly in the case when cookies are disabled.
Select 16 x 76mm 5/8 x 3 Red Strong Die Springs
0 in stock today, 1 available in 60 days
Product Information
Strong Duty - Superior Materials & Wire Profile, Longer Spring Life, Manufactured to ISO 10243 Dimensions, Excellent Deflection.
Technical Specification
More Information Brand | Select |
Type | Strong Duty |
Hole Diameter (mm) | 16 |
Manufacturer Part Number | 67900688 |
Rod Diameter (mm) | 8 |
Length (mm) | 76 |
Load (N) | 586 |
Max Deflection 41% | 23 |
---|
Why we are loved
Rated ‘World-class’ for customer service