Replacement hide face is compressed water buffalo hide for use with malleable iron heads. Hide face absorbs the shock of the blow and transfers the force to the item being struck without fear of damage. Ideal where a heavy blow is required combined with a relatively small striking area. Faces are designed to wear and can be replaced.
Technical Specification
More Information
Brand
Thor Hammer
Manufacturer Part Number
70-12R
Features & Benefits
Weight 53g
Face diameter 38mm or 1-1/2in
Faces are designed to wear and can be replaced
Suitable for 01-012, 03-212, 34-RH150 hammer