Hammer faces is designed to wear and to be replaced by hand. All faces are one piece moulded. No metal pegs or inserts to damage the workpiece when worn. Serrations in the metal head prevent faces coming loose during use. Faces have a shoulder for extra strength and to prevent fracture from misdirected blows. Used, due to the easily interchangeable heads, as a multi purpose striking tool in most assembly applications including engineering, furniture, shopfitting, partitioning, double glazing, injection moulding dies etc.
Technical Specification
More Information
Brand
Thor Hammer
Manufacturer Part Number
11-712
Handle Material
Plastic
Features & Benefits
Weight 650g
Face diameter 38mm or 1-1/2in
Fitted as standard with screw in white nylon faces and plastic handle