Replacement copper face is made up of cylindrical copper face manufactured from 99.9% pure extruded electrolytic copper rod for use with malleable Iron heads. Copper faces when fitted into a malleable iron head prevent damage to expensive machined sub components and assemblies. Ideal where a heavy blow is required combined with a relatively small striking area. Faces are designed to wear and can be replaced. Not recommended or intended for use with our split head hammer range.
Technical Specification
More Information
Brand
Thor Hammer
Manufacturer Part Number
71-312C
Features & Benefits
Weight 235g
Face diameter 38mm or 1-1/2in
Faces are designed to wear and can be replaced
Suitable for 03-212, 03-212FG, 03-212PH, 04-312, 04-312FG, 04-312PH, 16-812 hammer