The store will not work correctly in the case when cookies are disabled.
Interstate 32mm M16 Screw On Indexable Copy Milling Body
0 in stock today, 1 available in 43 days
Product Information
Screw-On Type Copy Milling Cutters - Provided large depth of cut with feed rates from 0.1-0.3mm per tooth.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | T92432 |
Features & Benefits | Provides accurate 90° milling
Inserts provide large depth of cut with feed rates from 0.1-0.3mm per tooth |
Takes Insert | APKT1003 |
Type | Milling Cutters |
Protrusion Length (mm) | 43 |
Number of Inserts | 5 |
Length (mm) | 66 |
Overall Length (mm) | 66 |
Thread Size (mm) | M16 |
---|
Why we are loved
Rated ‘World-class’ for customer service