The store will not work correctly in the case when cookies are disabled.
Brite Star 8 x 2 x 3 Silicon Carbide Medium Deburring Wheel
0 in stock today, 1 available in 25 days
Technical Specification
More Information Brand | Brite Star |
Exclusive Brand | Yes |
Type | Deburring Wheels |
Diameter (in) | 8 |
Manufacturer Part Number | 81244154 |
Diameter (mm) | 200 |
Width (in) | 2 |
Width (mm) | 50.8 |
Bore Size (in) | 3 |
Density | 8 |
Bore Size (mm) | 76.2 |
Material | Silicon Carbide |
Grade | Medium |
Maximum (rpm) | 3400 |
---|
Why we are loved
Rated ‘World-class’ for customer service