The store will not work correctly in the case when cookies are disabled.
Select M20 Thread Stainless Steel Socket Style Leveller
Technical Specification
More Information Brand | Select |
Thread Size | M20 |
Manufacturer Part Number | HVSSPM20B |
Maximum load (kg) (lb) | 2,455 (5,400) |
Features & Benefits | Socket style steel levelling devices swivel 15° off the centreline to adjust to uneven surfaces. The finish is zinc plate with gold chromate |
B (mm) (in) | 30 (1.81) |
C (mm) (in) | 38 (1.5) |
D (mm) (in) | 76 (3) |
E (mm) (in) | 13 (.51) |
---|
Why we are loved
Rated ‘World-class’ for customer service