Warning: Triangle is a safety hazard symbol. It alerts you to potential safety hazards that can cause tool failure and serious injury.<br>Notice: Means that failure to follow the precautions in this message could result in damage to the tool or machine bu
Shank Length (mm)
80
Features & Benefits
Straight shank
Diameter range: 2in - 5.62in (50.80mm - 142.75mm)
Designed for lathe applications
Can be cut off for use in end mill holders
Cut and deburr at the score mark
This improves rigidity when the body sits against the face of an end mill holder