The store will not work correctly in the case when cookies are disabled.
Value .030 X 3/32 X 1/4 X 1/8in Shank X 2 1/4in OAL CBN Plated Mandrel
Product Information
Mandrels are supplied in coarse grit 80/120, 2-1/4 in Overall length.
Technical Specification
More Information Brand | Value |
Type | CBN Plated Mandrel |
Manufacturer Part Number | 81546848 |
Diameter (in) | 0.030 |
Head Length (in) | 3/32 |
Overall Length (in) | 2-1/4 |
Shank Size (in) | 1/8 |
---|
Why we are loved
Rated ‘World-class’ for customer service