The store will not work correctly in the case when cookies are disabled.
Bilz Pole Plate ISGS2201GT-3
0 in stock today, 1 available in 84 days
Product Information
Pole disc for use when the cutting diameter is bigger than the shrinking diameter.
Technical Specification
More Information Brand | Bilz |
Type | Shrink Fit Adaptor Two-Piece Pole Disc |
Clamping Diameter (mm) | 12.1 - 20 |
Manufacturer Part Number | 9074539 |
Features & Benefits | Suitable for ISG1000, ISG2400 series shrink unit |
Product Code | ISGS2201GT-3 |
---|
Why we are loved
Rated ‘World-class’ for customer service