The store will not work correctly in the case when cookies are disabled.
Defender 14m Extension Lead 16A 25mm Cable Yellow 110V
Product Information
Assembled using low temperature cable (-30 to +70 degree). Designed for use in Harsh enviroments. Fitted with Defender BS EN 60309 plugs and sockets.
Technical Specification
More Information Brand | Defender |
Manufacturer Part Number | E85121 |
Voltage | 110 |
Cable Width (mm) | 2.5 |
Amps | 16 |
---|
Why we are loved
Rated ‘World-class’ for customer service