The store will not work correctly in the case when cookies are disabled.
Interstate Boring Head/Boring Bar Set - 12 Piece R8 Shank
Product Information
Precision boring head, shank and a set of C-6 for steel carbide tipped boring bars.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 06768758 |
Additional Information | 3 in Boring head diameter, 12mm-160mm boring range, Approx Offset 3/4, All Sets supplied with 1-1/2 in x 18TPI thread |
Boring Head Diameter (in) | 3 |
Set Contains | 12-Piece 3/4 in Shank |
Shank Size | R-8 |
Boring Bar Hole Size (in) | 3/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service