Arbours are tapered, sleeves are flexible, allowing size to be obtained by moving sleeve along the arbour. Made of high grade tool steel. Size up to 1 in capacity are furnished with a sleeve, larger sizes are furnished with two sleeves. Precision ground and tapered.
Technical Specification
More Information
Brand
Interstate
Overall Length (in)
7
Manufacturer Part Number
262-3054
Sleeve Length (in)
3-1/4
Diameter (in)
21/32 - 3/4
Features & Benefits
Arbours are tapered, sleeves are flexible, allowing size to be obtained by moving sleeve along the arbour
Made of high grade tool steel
Size up to 1 in capacity are furnished with a sleeve, larger sizes are furnished with two sleeves
Precision ground and heat treated for maximum concentricity and holding power
Centre holes are ground and tapered