Arbours are tapered, sleeves are flexible, allowing size to be obtained by moving sleeve along the arbour. Made of high grade tool steel. Size up to 1 in capacity are furnished with a sleeve, larger sizes are furnished with two sleeves. Precision ground and tapered.
Technical Specification
More Information
Brand
Interstate
Overall Length (in)
11-1/2
Manufacturer Part Number
262-3064
Sleeve Length (in)
5
Diameter (in)
1-1/2 - 2
Features & Benefits
Arbours are tapered, sleeves are flexible, allowing size to be obtained by moving sleeve along the arbour
Made of high grade tool steel
Size up to 1 in capacity are furnished with a sleeve, larger sizes are furnished with two sleeves
Precision ground and heat treated for maximum concentricity and holding power
Centre holes are ground and tapered