DFT indexable drill insert is used in steel, cast iron, ductile iron, stainless steel and non-ferrous materials.
Technical Specification
More Information
Brand
Kennametal
Insert Style
DFT
Insert Size
6.62 mm
Manufacturer Part Number
1804830
Material
Carbide
Additional Information
Warning: During through-hole operations, a slug or disc is produced as the tool breaks through the workpiece. When the drill is stationary and the workpiece is rotating, this slug may be hurled from the chuck by centrifugal force. Provide adequate shieldi
Insert Thickness
3.75 mm
Features & Benefits
High positive chipbreaker geometry preferred on ductile and normal chipping materials