The store will not work correctly in the case when cookies are disabled.
Interstate ER16 20mm Straight Shank Collet Chuck
Technical Specification
More Information Brand | Interstate |
Collet Type | 16 ER |
Manufacturer Part Number | 720PP110 |
Capacity (mm) | 0.5 - 10 |
Overall Length (mm) | 115 |
Shank Size (mm) | 20 |
Shank Length (mm) | 95 |
ISO Code | SS200ER16117M |
---|
Why we are loved
Rated ‘World-class’ for customer service