Spot weld drill with specially designed lip and spur point to remove or drill out spot welded areas, commonly for removing welds in a vehicle repair shop. Short flute length makes it more sturdy and less prone to shattering when being used in a hand-held device. The bronze finish is a thin oxide layer and an indication for Cobalt.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
A7236.0X66
Cutting Diameter (mm)
6
Material
HSS-E (5% Cobalt)
Coating/Finish
Bronze Tempered
Features & Benefits
1xD usable tool depth to diameter ratio
Bronze tempered (bronze oxide) surface treatment
Cylindrical shank/straight shank
Standard spiral flute design
Right hand rotation/cutting
A723 series
Meets Dormer standards
h8 industry standard tool tolerance zone (based on diameter range)