The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Iscar DCMT11T304-14 IC20 ISO Turning Insert
Product Information
Turning insert with an uncoated carbide grade. Used for semi-finishing and finish turning. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including soft and exotic alloys.
Technical Specification
More Information Brand Iscar Style DCMT-14 Manufacturer Part Number 5500340 Type ISO Turning Insert Insert Hole Size (Decimal Equivalent) 0.173 Insert Size 11 Features & Benefits 55° rhomboid insert
7° insert clearance angle Material Carbide Application Medium Coating/Finish Uncoated Grade IC20 ISO Code DCMT11T304 Depth of Cut 1.00-2.50 ISO Number DCMT11T304 Depth of Cut (Decimal Equivalent) 1.00-2.50 Depth of Cut (mm) 1.00-2.50 Inscribed Circle 9.52 mm;0.375 in Corner Radius 04 Chipbreaker 14
Why we are loved Rated ‘World-class’ for customer service