The store will not work correctly in the case when cookies are disabled.
Hertel 6mm Carbide 45° Chamfering End Mill
Product Information
General purpose tool designed for performing multiple applications.
Technical Specification
More Information Brand | Hertel |
Cutting Diameter (mm) | 6 |
Manufacturer Part Number | ISC43608E |
Features & Benefits | 4 Flute
Straight flute
Right hand cutting
Straight shank according to DIN6535HB
Ultra fine K30F carbide |
Shank Type | Straight |
Type | Chamfering End Mills |
Material | Solid Carbide |
Number of Flutes | 4 |
Cutting Angle | 45 ° |
Length of Cut (mm) | 8 |
Coating/Finish | TiAlN |
Overall Length (mm) | 38 |
Flute Length (mm) | 8 |
---|
Why we are loved
Rated ‘World-class’ for customer service