The store will not work correctly in the case when cookies are disabled.
Interstate S12M-SCLCR06 Internal Boring Bar
Product Information
Offset shank with negative 5° end or side cutting edge angle.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | S12M-SCLCR06_ |
ISO Code | S12M-SCLCR06 |
Features & Benefits | Offset shank with negative 5° end or side cutting edge angle |
Minimum Bore Diameter (mm) | 16 |
Insert Size | CC__06 |
Screw | ITH-20020B |
Shank Height x Width (mm) | 11x12 |
Wrench | ITH-20026D |
Overall Length (mm) | 150 |
Insert Hand | Right |
---|
Why we are loved
Rated ‘World-class’ for customer service