The store will not work correctly in the case when cookies are disabled.
Jupiter Pneumatics (Pro-Source) SM-516 1/8in Pencil Die Grinder
Product Information
1/8 Inch Collet, 54000 RPM, Straight Handle, Rear Exhaust Air Die Grinder
Technical Specification
More Information Brand | Jupiter Pneumatics (Pro-Source) |
Type | Die Grinder |
Manufacturer Part Number | 5530007545PRO |
Features & Benefits | Kit Includes:
Tool oil, lube reservoir, wrench, adapter and 10 grinding wheels
Specifications at 90psi (6.2 bar)
Free Speed: 54,000 rpm
Collet Size: 3mm (1/8")
Hose Size: 5mm
Average Air Consumption: 4CFM (113 L/min)
Length: 5-1/4" (132mm)
Weight: 1/4 bs |
---|
Why we are loved
Rated ‘World-class’ for customer service