The store will not work correctly in the case when cookies are disabled.
Kennametal A12R-A4EML03-07M Internal ISO Boring Bar
0 in stock today, 1 available in 7 days
Product Information
Boring bar with A4 system can handle turning, facing, grooving, face grooving, OD and ID applications and cut-off applications.
Technical Specification
More Information Brand | Kennametal |
Style | A-A4E |
Manufacturer Part Number | 1953336 |
Type | Boring Bar |
Cut Width (in) | 0.118 |
Cut Width (mm) | 3 |
Insert Size | 3 |
Minimum Bore | 0.984 in;25 mm |
Minimum Bore Diameter (Decimal Equivalent) | 0.984 |
Wrench | KT25 |
Groove Depth (Decimal Equivalent) | 0.293 |
Height (in) | .718 |
Product Code | A12R-A4EML03-07M |
Length (in) | 8.02 |
Length (mm) | 203.7 |
Shank Width (in) | 0.75 |
Insert Hand | Left Hand |
Clamp Screw | MS2089 |
Width (in) | 0.118 |
---|
Why we are loved
Rated ‘World-class’ for customer service