The store will not work correctly in the case when cookies are disabled.
Kennametal A20S-A4EMR04-12N ISO Boring Bar
0 in stock today, 1 available in 7 days
Product Information
Boring bar with A4 system can handle turning, facing, grooving, face grooving, OD and ID applications and cut-off applications.
Technical Specification
More Information Brand | Kennametal |
Style | A-A4E |
Manufacturer Part Number | 1953345 |
Type | Boring Bar |
Cut Width (in) | 0.157 |
Cut Width (mm) | 4 |
Insert Size | 4 |
Minimum Bore | 1.575 in;40 mm |
Minimum Bore Diameter (Decimal Equivalent) | 1.575 |
Wrench | KT30 |
Groove Depth (Decimal Equivalent) | 0.484 |
Height (in) | 1.205 |
Product Code | A20S-A4EMR04-12N |
Length (in) | 10.02 |
Length (mm) | 254.5 |
Shank Width (in) | 1.25 |
Insert Hand | Right Hand |
Clamp Screw | MS1595 |
Width (in) | 0.157 |
---|
Why we are loved
Rated ‘World-class’ for customer service