The store will not work correctly in the case when cookies are disabled.
Kukko 12-75mm 1.50kg Bearing Separator Ser 17-1
0 in stock today, 1 available in 28 days
Product Information
Press the separator jaws together by uniformly tightening the nuts on both sides.
Technical Specification
More Information Brand | Kukko |
Type | Series 17 |
Diameter (in) | 15/32 - 2-31/32 |
Manufacturer Part Number | 17-1 |
Diameter (mm) | 12-75 |
Features & Benefits | For removing ball bearings, roller bearings, inner races and other tight parts if there is not enough space to use pulling hooks. |
Compatible With | 18-1 |
For Use With | 18-1 |
Diameter of Separator (mm) | 12-75 |
---|
Why we are loved
Rated ‘World-class’ for customer service