The store will not work correctly in the case when cookies are disabled.
Interstate 17 x 25mm Straight Cut CNC Knurl Holder
Product Information
Double knurling tool for knurling to the face, for use on CNC, conventional and automatic lathes.
Technical Specification
More Information Brand | Interstate |
Knurl Type | 20 x 8 x 6 |
Manufacturer Part Number | 90-866020X |
Type | Metric Knurl Holders |
Knurl Size (mm) | 20 x 8 x 6 |
Features & Benefits | All holders have toughened shank
No holders are supplied with knurls |
Overall Length (mm) | 154 |
Shank Size (in) | 17 x 25 |
Shank Size (mm) | 17 x 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service