14 mm Diameter flange spreads the load for weaker or thinner materials
Technical Specification
More Information
Brand
Select
Type
Large Flange Aluminium Body
Manufacturer Part Number
MBF74516L
Size (mm)
4.8
Length (mm)
16
Features & Benefits
A range of quality rivets for the most common industrial fastening applications.
Drill Sizes: 3.2 mm rivet = 3.3 mm drill
4.0 mm rivet = 4.1 mm drill
4.8 mm rivet = 5.0 mm drill