The store will not work correctly in the case when cookies are disabled.
Select M5 x 16 Set Screw Nylon Tip
0 in stock today, 1 available in 60 days
Product Information
Can be used with all different parts (levers, hand knobs, star knobs and knurled nuts), European standard class 5.8, Black oxide finish
Technical Specification
More Information Brand | Select |
Size (mm) | M5 |
Manufacturer Part Number | 64828668 |
Thread Size | M5x0.80 |
Overall Length (mm) | 16 |
Key Size (mm) | 2.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service