The store will not work correctly in the case when cookies are disabled.
Moore & Wright 150mm/6in Engineers Square Model 400/6
Technical Specification
More Information Brand | Moore & Wright |
Type | Engineers Square |
Manufacturer Part Number | 4006R |
Features & Benefits | Precision ground blade and stock
Grade B
Blind rivetted construction
Hardened and tempered blade
Approximate stock length 82mm |
Size | 150 mm;6 in |
Size (in) | 6 |
Size (mm) | 150 |
Base Length (mm) | 82 |
Blade Length (in) | 6 |
Blade Length (mm) | 150.00 |
---|
Why we are loved
Rated ‘World-class’ for customer service