The store will not work correctly in the case when cookies are disabled.
Interstate 80 x 1mm 100 Teeth Fine Pitch HSS Slitting Saw
Unit Price - 1 + £19.39 £16.16
- 3 + £18.37 £15.31
Incl. VAT Ex. VAT
Saving 5% - 6 + £17.36 £14.47
Incl. VAT Ex. VAT
Saving 10% - 9 + £16.85 £14.04
Incl. VAT Ex. VAT
Saving 13% - 11 + £16.22 £13.52
Incl. VAT Ex. VAT
Saving 16%
Product Information
Used for shallow cutting and cut off operations. Tooth form A DIN1840. Metric slitting saws are not supplied with keyway.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 15473 |
Bore Size (mm) | 22 |
Features & Benefits | Used for shallow cutting and cut off operations
Tooth form A DIN1840
Metric not supplied with keyway |
Number of Teeth | 100 |
Diameter (in) | 80 |
Tooth Type | Fine Pitch |
Diameter (mm) | 80 |
Width (in) | 1 |
Width (mm) | 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service