Excellent abrasion resistance, silicone free, good flexibility and kink resistant. Resistant to oil and fuels. Conforms to ISO 5774:2008 (BS 6066:1981) and exceeds BS EN ISO 2398:1997 (BS 5118:1980).
Technical Specification
More Information
Brand
PCL
Manufacturer Part Number
HA2135
Additional Information
The working pressure is 20C (21bar). The burst pressure is 63bar (3:1 safety factor). The temperature range is -10C to 60C. An increase in temperature above 20C will affect the working pressure.
Features & Benefits
PCLs air tool hose is a rubber PVC Alloy (PTE) compound; it looks and feels like rubber but doesnt have the downsides associated with rubber. Available in popular cut lengths complete with coupling and adaptor ends; thereby saving you time and the need for expensive crimping equipment. Just plug in and go.
Key Product Benefits:
Excellent abrasion resistance
Good flexibility and kink resistant
Resistance to oil and fuels
Silicone free
Specifications:
Working pressure at 20°C: 300lbf/in2 (21bar)
Burst pressure: 63bar (3:1 safety factor)
Temperature range: –10°C to 60°C
Please Note – an increase in temperature above 20°C will affect the working pressure quoted above.
Approvals:
Conforms to ISO 5774:2008 (BS 6066:1981)
Exceeds BS EN ISO 2398:1997 (BS 5118:1980)