Highly resistant to wear, oil, ozone and ageing and also perform perfectly at operating temperatures between -50degreeC to +120degreeC. Also, transient temperature peaks of up to 150degreeC don't cause any damage to the coupling.
Technical Specification
More Information
Brand
KTR
Manufacturer Part Number
ROTEX19-92SHEL
Features & Benefits
KTR Rotex spiders are highly resistant to wear, oil, ozone and ageing and also perform perfectly at operating temperatures between -50°C to +120°C. Also, transient temperature peaks of up to 150°C don’t cause any damage to the coupling. The high internal damping protects the drive against dynamic overload.