The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Interstate 7/16 x 8-3/8 External Thread Restoring File Set
Product Information
0.8, 1, 1.25, 1.5, 1.75, 2, 2.5, 3mm Pitch, 1 File with 8 Thread Filing Surfaces
Technical Specification
More Information Brand Interstate Type Thread Restoring Files For Bolts Manufacturer Part Number 05007034 Thread Size 0.8;1.00;1.25;1.50;1.75;2.00;2.50;3.00 Features & Benefits A few easy passes over the damaged face of the bolt will restore the thread without reducing the diameter. As only the displaced metal is removed, the original fit is preserved Product Group METRIC
Why we are loved Rated ‘World-class’ for customer service