The store will not work correctly in the case when cookies are disabled.
Seco C02506-T07P ISO Turning Insert Screw
Technical Specification
More Information Brand | Seco |
ISO Code | C02506-T07P |
Manufacturer Part Number | 02440215 |
Features & Benefits | Suitable for A12N-SCLCR06, A12N-SDUCR07, A16Q-SDUCR07, R217.69-1020.RE-10-3AR217.69-1225.RE-10-4A, R217.69-1616.0-10-2A, R217.69-1616.3-10-2A, R217.69-1632.RE-034-10.4A, R217.69-1632.RE-10-5A, R217.69-2020.0-10-3A toolholder |
Takes Insert | CC..0602.. |
Length (mm) | 6.3 |
Overall Length (mm) | 140 |
Qualified Width (mm) | 12 |
Type | Locking Screw |
Shank Height (mm) | 12 |
Shank Width (mm) | 12 |
Width (mm) | 16 |
---|
Why we are loved
Rated ‘World-class’ for customer service