Scotch-Brite finishing wheel is convolute constructed and have a combination of mineral grades and soft density making them suitable for final finishing applications, where a high degree of conformability and less density are required. Provides consistent results throughout product life. Will not change the geometry of the workpiece and produce uniform surface finishes without chatter marks, especially on stainless steel.
Technical Specification
More Information
Brand
3M
Type
Abrasive Finishing Wheel
Colour
Grey
Manufacturer Part Number
7000028494
Bore Size (mm)
25.4
Diameter (mm)
152
Features & Benefits
Silicon carbide construction
Highly conformable for consistent finishing on contoured, curved and other surfaces
Moderate aggressiveness and lighter density provide controlled wear for consistent results
Convolute construction provides a balanced, smooth running wheel
Open, non-woven web runs cool and lessens impact on heat-sensitive materials
#6 hardness