Heavy duty steel cabinet with toughened glass viewing and integral low voltage illumination
Double doors, provides easy access for bulkier items
Includes 64mm diameter dust extraction port to give clearer view
Heavy gauntlets provide hand protection and each cabinet is supplied with sand blasting gun, four ceramic nozzles and a pack of visor covers
Suitable for glass beads, silica sand, aluminium oxide and other proprietary brands of blasting media
Capacity: 0.33m
Maximum air flow: 18cfm
Air pressure: 40 – 80psi
Air inlet size: 1/4 in BSP
Overall height: 1500mm
Overall width: 960mm
Depth: 720mm
Doors: 2
Extraction port: 64mm diameter
Viewing area: 580 x 270mm