Heavy duty steel cabinet with toughened glass viewing screen with integral low voltage illumination
Two large side doors provide easy access for bulkier items
Includes 64mm diameter dust extraction port for a clear view
Heavy gauntlets provide hand protection and cabinet is supplied with sand blasting gun with three spare ceramic nozzles
Suitable for glass beads, silica sand, aluminium oxide and other proprietary brands of blasting media
Includes a pack of 10 visor covers
Capacity: 0.22m
Maximum air flow: 5cfm
Air inlet size: 1/4 in BSP
Length: 690mm
Width: 575mm
Height: 620mm
Doors: 2
Viewing area: 485 x 275mm